Zoro Homepage

Upright Vacuum Cleaner, 2.7 lb

  • Mfr # XLC02RB1W/BL1820B

  • Zoro # G000720523


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1/4 gal
Length
39 1/4 in
Includes
(1) 18V LXT(R) Compact Vacuum (Mfr. No. XLC02ZW), (2) 18V LXT(R) Lithium-Ion Compact 2.0Ah Battery (Mfr. No. BL1820), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Ivory Extension Attachment (Mfr. No. 451424-7), (1) Floor Nozzle (Mfr. No. 122858-8), (1) Crevice Nozzle (Mfr. No. 451240-7), (1) Pre-Filter (Mfr. No. 451208-3), (1) Cloth Vacuum Filter (Mfr. No. 443060-3)
Vacuum Power Source
Cordless
Number of Motor Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02RB1W/BL1820B
Zoro #
G000720523
UPC #
-
Country of Origin
Multiple

Dimensions

Length
39 1/4 in
Head Height Adjustment
1-Position
Cleaning Path Width
8 1/2 in

Details

Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Includes
(1) 18V LXT(R) Compact Vacuum (Mfr. No. XLC02ZW), (2) 18V LXT(R) Lithium-Ion Compact 2.0Ah Battery (Mfr. No. BL1820), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Ivory Extension Attachment (Mfr. No. 451424-7), (1) Floor Nozzle (Mfr. No. 122858-8), (1) Crevice Nozzle (Mfr. No. 451240-7), (1) Pre-Filter (Mfr. No. 451208-3), (1) Cloth Vacuum Filter (Mfr. No. 443060-3)
Vacuum Power Source
Cordless
Number of Motor Stages
1
No. Batteries Included
2
Includes Battery
Yes
Series
18V LXT(R)
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Motor Efficiency Type
Brushed
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Includes Charger
Yes
Battery Run Time
0.6 hr
Vacuum Filtration Type
Standard
Vacuum Pickup Type
Dry
Plug Type
Cordless
Battery Charge Time
1 hr
Vacuum Air Flow
46 cfm
Frequency
None
Weight
2.7 lb
Voltage
18 V
Vacuum Collection Type
Bagless

Description

Dust Extractor, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 46 cfm, Static Pressure 14 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Frequency Not Applicable, Voltage 18V DC, Length 39 1/4 in, Head Height Adjustment 1-Position, Plug Type Cordless, Series LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.