Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita Usa 18V LXT 1/2 Cordless Drill LXFD01

18V LXT 1/2 Cordless Drill (Discontinued)

  • Mfr # LXFD01
  • Zoro # G910060856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXFD01
Zoro #
G910060856
UPC #
88381611619
Country of Origin
China

Dimensions

Tool Length
7-9/16 in

Details

Cordless Tool Battery Type
Lithium-Ion
Tool Weight
3.8 lb
No Load RPM
0 to 400 / 0 to 1500
Max. Torque
54 Nm
Battery Charge Time
30 min
Capacity
1/2 in (Steel); 1-1/2 in (Wood)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.