Shop MAKITA

Vacuum, 66 dB, White, Bagless, Cordless

  • Mfr # GLC04Z
  • Zoro # G423785321

product price: 
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
36 to 40 V DC
Includes Onboard Hose
Onboard Hose Not Included
Series
XGT
Includes
Cyclonic Bagless Canister, 1915P0-4 High Performance Filter, 1915P4-6 Powered Extension Pipe, 1916X0-6 Dust Canister, 1916X1-4 Nozzle Assembly with Powered Roller Brush
Sound Level
66 dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC04Z
Zoro #
G423785321
UPC #
197050011466
Country of Origin
China

Dimensions

Length
43 in
Fits Chest Size
+80%, 100%), 4-Mode Electronic Suction Control with Mode Memory for Improved Cleaning Control, Compact and Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Also Functions as Low Battery Charge Indicator, Over-discharge and Overheating, Rotary Brush can be Removed and Attached without Tools for Easy Cleaning and Maintenance, Rubberized Soft Grip Provides Increased Comfort, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level (-80%

Details

Item
Upright Vacuum Cleaner
Voltage
36 to 40 V DC
Includes Onboard Hose
Onboard Hose Not Included
Series
XGT
Includes
Cyclonic Bagless Canister, 1915P0-4 High Performance Filter, 1915P4-6 Powered Extension Pipe, 1916X0-6 Dust Canister, 1916X1-4 Nozzle Assembly with Powered Roller Brush
Sound Level
66 dB
Filter Included
Standard
Battery Platform
40V Max XGT
Battery Chemistry
Li-Ion
Vacuum Capacity
1/8 gal
Vacuum Air Flow
35 cfm
Battery Run Time
96 min
Static Pressure
80 in
Features
+80%, 100%), 4-Mode Electronic Suction Control with Mode Memory for Improved Cleaning Control, Compact and Ergonomic Design for Operator Comfort, LED Light for Improved Visibility and Also Functions as Low Battery Charge Indicator, Over-discharge and Overheating, Rotary Brush can be Removed and Attached without Tools for Easy Cleaning and Maintenance, Rubberized Soft Grip Provides Increased Comfort, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level (-80%
Plug Type
Cordless
Battery Series
XGT
Battery Capacity
4 Ah
Color
White
Power
110 W
Power Source
Cordless
Weight
4.9 lb
Filter Efficiency
99.97% at 0.3 microns
Cleaning Path
9 in
HEPA Rated Machine
Not HEPA Rated
Number of Motors
1
Power Source - TS Only
Cordless
Power Source - old
Cordless
Wire Color
White

Description

Vacuum Collection Type Bagless, Vacuum Capacity 1/8 gal, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Vacuum Air Flow 35 cfm, Static Pressure 80 in, Sound Level 66 dB, Weight 4.9 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Power 110 W, Voltage 36 to 40 V DC, Length 43 in, Plug Type Cordless, Series XGT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.