Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 3,600 lm

  • Mfr # ML005G

  • Zoro # G110916045


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Standards
ICES 005 (Canada)
Lamp Type
LED
Includes
Light Only
Features
Compact Design, Convenient Carrying Handle Folds Down for Convenience, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, Work Light can be Mounted on Optional Tripod Light Stand Individually or with Two Work Lights, XGT(R) Tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to take on High-Current Demands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML005G
Zoro #
G110916045
UPC #
088381764032
Country of Origin
China

Dimensions

Tool Width
12 1/8 in
Tool Height
16 5/8 in
Tool Length
9 3/4 in
Tool Depth
9 3/4 in

Details

Item
Cordless Work Light
Voltage
40 V
Standards
ICES 005 (Canada)
Lamp Type
LED
Includes
Light Only
Features
Compact Design, Convenient Carrying Handle Folds Down for Convenience, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, Work Light can be Mounted on Optional Tripod Light Stand Individually or with Two Work Lights, XGT(R) Tools and Batteries are Designed with a Multi-Layer Contact Interface for More Constant Power Delivery to take on High-Current Demands
Battery Model Number
BL4040
Head Type
Rotating
Water Penetration Rating
IP65
Battery Platform
LXT(R)
Run Time
3.5 hr, 7.5 hr, 15 hr
Brightness Level
900 lm, 1,800 lm, 3,600 lm
Included Charger
No
Cordless Tool Kit Contents
Bare Tool
Tool Weight
10.1 lb
Lamp Life Battery Capacity Rating
4 Ah
Light Output Mode
High / Medium / Low
Product Type
Work Light
Focus
Adjustable
Switch Type
Button
Maximum Head Rotation Angle
240 Degrees
Charging Capability
Cordless Tool Battery
Number of Light Output Modes
3
Maximum Brightness Level
3,600 lm
Number of Batteries Included
0
Minimum Brightness Level
900 lm
Series
XGT(R)
Power Source
Cordless
Battery Capacity
4.0 Ah
Mount Type
Tripod
Minimum Head Rotation Angle
180 Degrees
Replacement Lamps
Not Rated
Charger Model Number
373WA9 (Mfr. Model No. DC40RA); 380HR0 (Mfr. Model No. DC40RB)
Compatible Battery Model Number
373WA7 (Mfr. Model No. BL4025), 373WA8 (Mfr. Model No. BL4040), 373WC3 (Mfr. Model No. BL4050F), Mfr. Model No. BL4080F
Compatible Charger Model Number
373WA9 (Mfr. Model No. DC40RA), 380HR0 (Mfr. Model No. DC40RB)

Description

Work Light, Battery Platform LXT(R), Series XGT(R), Light Output Mode High, Low, Medium, Brightness Level 900 lm, 1,800 lm, 3,600 lm, Maximum Brightness Level 3,600 lm, Minimum Brightness Level 900 lm, Mount Type Tripod, Maximum Height 16 5/8 in, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3.5 hr, 7.5 hr, 15 hr, Voltage 40V DC, Battery Included / Bare Tool Bare Tool, Battery Model Number BL4040, Beam Distance Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.