XBU02PT 18V X2 (36V) LXT Cordless Brushless Blower Kit W/ Two 5.0Ah Batteries

  • Mfr # XBU02PT

  • Zoro # G002677986


product price:  $1,047.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XBU02PT
Zoro #
G002677986
UPC #
88381847537
Country of Origin
United States

Description

FREE ADDITIONAL MAKITA® BL1850B-2 TWO PACK OF 18V LXT BATTERIES WITH PURCHASE VIA MAIL IN REBATE THROUGH 6/30/2020!! CLICK HERE FOR DETAILS.

LANDSCAPERS AND CONTRACTORS ARE DEMANDING MORE CORDLESS ALTERNATIVES TO GAS-POWERED OUTDOOR POWER EQUIPMENT. MAKITA® IS MEETING DEMAND WITH AN EXPANDING LINE OF CORDLESS OPE THAT INCLUDES THE 18V X2 LXT® LITHIUM-ION (36V) BRUSHLESS BLOWER. WITH ZERO EMISSIONS AND LOWER NOISE, THE 18V X2 (36V) CORDLESS BLOWER IS A WELCOME SOLUTION FOR CLEAN-UP APPLICATIONS. IT'S POWERED BY TWO 18V LXT® BATTERIES FOR MAXIMUM POWER AND RUN TIME, BUT WITHOUT LEAVING THE 18V BATTERY PLATFORM. WITH THE EFFICIENT MAKITA® BL¿ BRUSHLESS MOTOR, THE BLOWER DELIVERS LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE.MODEL XBU02PT IS A KIT AND INCLUDES THE BLOWER, TWO FAST-CHARGING 18V LXT® LITHIUM-ION 5.0AH BATTERIES AND AN EFFICIENT 18V DUAL PORT RAPID OPTIMUM CHARGER.MAKITA'S EFFICIENT BL¿ BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER BATTERY CHARGE THAN SIMILAR NON-BRUSHLESS TOOLS. ELECTRONIC CONTROLS EFFICIENTLY USE BATTERY ENERGY TO MATCH THE CHANGING DEMANDS OF THE APPLICATION FOR INCREASED POWER AND SPEED WHEN NEEDED. WITH NO CARBON BRUSHES, THE MAKITA® BL¿ BRUSHLESS MOTOR RUNS COOLER AND MORE EFFICIENTLY FOR LONGER LIFE. WHEN POWERED BY TWO 18V 5.0AH BATTERIES, THE EFFICIENT BRUSHLESS MOTOR DELIVERS UP TO 28 MINUTES OF RUN-TIME ON DIAL SETTING #3 ON A SINGLE CHARGE.THE XBU02PT FEATURES MAKITA® EXTREME PROTECTION TECHNOLOGY (XPT¿). XPT¿ IS A PROTECTIVE SEAL INSIDE THE TOOL, AND IS ENGINEERED FOR IMPROVED OPERATION IN HARSH CONDITIONS BY CHANNELING WATER AND DUST FROM KEY INTERNAL COMPONENTS.IT'S PART OF MAKITA'S EXPANDING 18V LITHIUM-ION SYSTEM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.