XCU04Z 36V (18V LXT X2) 16" Cordless Chain Saw (Bare Tool Only)

  • Mfr # XCU04Z

  • Zoro # G002714506


product price:  $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCU04Z
Zoro #
G002714506
UPC #
88381852135
Country of Origin
China

Description

LANDSCAPERS AND CONTRACTORS ARE DEMANDING MORE CORDLESS ALTERNATIVES TO GAS-POWERED OUTDOOR POWER EQUIPMENT. MAKITA IS MEETING DEMAND WITH AN EXPANDING LINE OF CORDLESS OPE, INCLUDING THE 18V X2 (36V) LXT® BRUSHLESS 16" CHAIN SAW (MODEL XCU04Z, TOOL ONLY). WITH ZERO EMISSIONS, LOWER NOISE, AND CONSIDERABLY LESS MAINTENANCE, THE XCU04Z IS A WELCOME SOLUTION FOR CUTTING AND TRIMMING APPLICATIONS. IT'S POWERED BY TWO 18V LXT® BATTERIES (SOLD SEPARATELY) FOR MAXIMUM POWER, SPEED AND RUN-TIME, BUT WITHOUT LEAVING THE STRONGLY-PREFERRED 18V BATTERY PLATFORM. AND WITH THE EFFICIENT MAKITA OUTER ROTOR BRUSHLESS MOTOR WITH DIRECT DRIVE SYSTEM, USERS GET HIGH POWER EFFICIENCY THAT IS EQUIVALENT TO A GAS CHAIN SAW. THE XCU04Z HAS A 16" GUIDE BAR AND THE MAKITA-BUILT OUTER ROTOR BL™ BRUSHLESS MOTOR DIRECT DRIVE SYSTEM MOTOR WITH VARIABLE SPEED DELIVERS 0-3,940 FPM FOR INCREASED CUTTING SPEED. IT HAS ZERO EMISSIONS AND REDUCED MAINTENANCE: THERE'S NO ENGINE OIL TO CHANGE, NO SPARK PLUG TO REPLACE, AND NO AIR FILTER OR MUFFLER TO CLEAN. AND THERE'S NO NEED TO DRAIN THE FUEL FOR STORAGE. SIMPLY PICK IT UP, LOAD TWO 18V LXT® LITHIUM-ION BATTERIES, AND THE SAW IS READY TO USE. CONVENIENCE FEATURES INCLUDE A "TOOL-LESS" CHAIN ADJUSTMENTS, A FRONT HAND GUARD ENGINEERED TO ACTUATE CHAIN BRAKE WHEN ENGAGED, AN ELECTRIC BRAKE FOR MAXIMUM PRODUCTIVITY, AND MORE.IT'S PART OF MAKITA'S EXPANDING 18V LITHIUM-ION SYSTEM, THE WORLD'S LARGEST CORDLESS TOOL SYSTEM POWERED BY 18V LITHIUM-ION SLIDE-STYLE BATTERIES. MAKITA 18V LITHIUM-ION BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA CREATED STAR PROTECTION COMPUTER CONTROLS™. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE STAR PROTECTION-EQUIPPED TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.