XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only)

  • Mfr # XDT11Z

  • Zoro # G302677884


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Max. Torque
1,460 in.lbs.
Power Source
Cordless
Impacts per Minute
0 - 3,500 IPM
Brushless Motor
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT11Z
Zoro #
G302677884
UPC #
88381805957
Country of Origin
China

Dimensions

Overall Length
5-3/8"

Details

Voltage
18V
Max. Torque
1,460 in.lbs.
Power Source
Cordless
Impacts per Minute
0 - 3,500 IPM
Brushless Motor
No
Number of Speed Settings
1

Description

MAKITA® XDT11Z 18V LXT LITHIUM-ION 1/4" CORDLESS IMPACT DRIVER (TOOL-ONLY) THE MAKITA® 18V LXT® LITHIUM-ION CORDLESS IMPACT DRIVER (MODEL XDT11Z, TOOL ONLY, BATTERY SOLD SEPARATELY) DELIVERS POWER AND SPEED IN A COMPACT SIZE FOR A FULL RANGE OF DRIVING AND FASTENING TASKS.IT'S PART OF MAKITA'S EXPANDING 18V LITHIUM-ION SERIES, THE WORLD'S LARGEST CORDLESS TOOL LINE-UP POWERED BY AN 18V LITHIUM-ION SLIDE-STYLE BATTERY. MAKITA® 18V LITHIUM-ION BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FEATURES:
    VARIABLE SPEED (0-2,900 RPM & 0-3,500 IPM) AND 1,460 IN.LBS. OF TORQUE FOR A WIDE RANGE OF FASTENING APPLICATIONS 4-POLE MOTOR WITH INNOVATIVE 4-BRUSH DESIGN DELIVERS INCREASED RPM WITHOUT DECREASING TORQUE ALL METAL GEAR HOUSING FOR INCREASED JOB SITE DURABILITY COMPACT AND ERGONOMIC DESIGN AT ONLY 5-3/8" LONG WEIGHS ONLY 2.8 LBS. WITH BATTERY (BATTERY NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE CONVENIENT ONE-TOUCH 1/4" HEX CHUCK FOR QUICK BIT CHANGES RUBBERIZED SOFT GRIP PROVIDES INCREASED COMFORT ON THE JOB BUILT-IN L.E.D. LIGHT WITH AN INDEPENDENT ON/OFF SWITCH ILLUMINATES THE WORK AREA FEATURES EXTREME PROTECTION TECHNOLOGY (XPT¿) WHICH IS ENGINEERED TO PROVIDE INCREASED DUST AND WATER RESISTANCE IN HARSH JOB SITE CONDITIONS MAKITA'S PROPRIETARY HAMMER AND ANVIL IMPACT MECHANISM ARE MANUFACTURED USING THE BEST RAW MATERIALS WITH THE HIGHEST QUALITY STEEL AND UNIQUE HEAT HARDENING PROCESS FOR MAXIMUM FASTENING AND DRIVING POWER EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS¿ TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A STAR SYMBOL 3-YEAR LIMITED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.