Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT Brushless 1-1/8" Rotary Hamm, 40V

  • Mfr # GRH02M1

  • Zoro # G201866495


product price: $869.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Tool Bag, Towel
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH02M1
Zoro #
G201866495
UPC #
088381739825
Country of Origin
China

Dimensions

Tool Length
15 1/4 in

Details

Item
Rotary Hammer Kit
Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Tool Bag, Towel
Battery Capacity
4.0 Ah
Tool Weight
10.1 lb
Handle Type
D-Handle
Switch Type
Trigger
Impact Energy
2.3 ft-lb
Standards
UL Listed
Core Bit Capacity
2 9/16 in
Series
40V MAX XGT
Core Bit Capacity in Concrete
1 1/8 in
Battery Model Number
BL4040
Number of Batteries Included
1
Vibration Level
7.5 m/sq sec
Maximum Speed
980 RPM
Anti-Kickback Clutch
Yes
Charger Model Number
DC40RA
Reversible
Yes
Maximum Blows per Minute
5,000 bpm
Motor Type
Brushless
Drill Chuck Type
Quick Change
Minimum Blows per Minute
0 bpm
Drilling Capacity in Steel
1/2 in
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Auxiliary Handle Positions
Continuous
Housing Material
Aluminum, Plastic
Battery Series
40V Max XGT
Vibration Control
Yes
Power Source
Cordless
Quick Release Chuck
Yes
Chuck Style
SDS-Plus
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Included
Yes
Handle Grip Material
Rubber
Chuck Material
Plastic
Drilling Capacity in Wood
1 1/4 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Handle Base Material
Plastic
Drilling Capacity in Concrete
1 1/8 in
Lock-On Trigger
No
Number of Speed Settings
Continuous

Description

Rotary Hammer Kit, Voltage 40 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 2 9/16 in, Impact Energy 2.3 ft-lb, Auxiliary Handle Positions Continuous

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.