Zoro Homepage

XGT Brushless 1/2" Hammer Drill/, 40V

  • Mfr # GPH01Z

  • Zoro # G901866443


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Voltage
40V
Blows per Minute
0 to 39,000, 0 to 9,750
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Tool Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH01Z
Zoro #
G901866443
UPC #
088381894036
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 1/8 in

Description

Hammer Drill, Voltage 40V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 13/16 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, 41 + Hammer, Maximum Working Torque 104 ft-lb, Blows per Minute 0 to 39,000, 0 to 9,750, Maximum Blows per Minute 9,750 bpm, 39,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.