Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT Cordless Rotary Hammer

  • Mfr # GRH06PM

  • Zoro # G703528655


product price: $1,759.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Blows per Minute
1,100 bpm to 2,250 bpm
Brushless Motor
Yes
Includes
(1) 80V Rotary Hammer, (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case, (2) Batteries
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH06PM
Zoro #
G703528655
UPC #
088381739368
Country of Origin
Multiple

Details

Item
XGT Cordless Rotary Hammer
Voltage
40 V
Blows per Minute
1,100 bpm to 2,250 bpm
Brushless Motor
Yes
Includes
(1) 80V Rotary Hammer, (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case, (2) Batteries
Battery Capacity
4.0 Ah
Switch Type
Trigger
Series
80V Max XGT(R)
Impact Energy
15.7 ft-lb
Handle Type
D-Handle
Minimum Blows per Minute
1,100 bpm
Modes of Operation
Hammer and Rotate, Hammer Only
Cordless Tool Kit Contents
(1) 80V Rotary Hammer, (1) Charger, (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case, (2) Batteries
Drilling Capacity in Concrete
2 in
Charger Included
Yes
Maximum Speed
310 RPM
Battery Series
40V MAX
Power Source
Cordless
Motor Type
Brushless
Number of Batteries Included
2
Lock-On Trigger
Yes
Battery Model Number
BL4040
Vibration Level
8.5 m/sq sec
Vibration Control
Yes
Core Bit Capacity in Concrete
6 1/4 in
Maximum Blows per Minute
2,250 bpm
Charger Model Number
DV40RB
Chuck Style
SDS-Max
Solid Bit Optimal Drilling Range in Concrete
3/4 in to 1 9/16 in
Anti-Kickback Clutch
Yes

Description

XGT Cordless Rotary Hammer, Voltage 40 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 9/16 in, Core Bit Capacity in Concrete 6 1/4 in, Blows per Minute 1,100 bpm to 2,250 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) 80V Rotary Hammer, (1) Charger, (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case, (2) Batteries, Battery Capacity 4.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.