Shop MAKITA
See all product information
Create Account
XGT Snow Shovel Power Head Kit
- Mfr # SN400MP + GUX01Z
- Zoro # G523942815
product price:Â
$
875.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Plastic
Speed Settings
Variable
Number of Batteries Included
0
Handle Color
Black, Silver, Blue
Voltage
40 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN400MP + GUX01Z
- Zoro #
- G523942815
- UPC #
- -
- Country of Origin
- China
- Item
- Snow Shovel Kit
- Blade Material
- Plastic
- Speed Settings
- Variable
- Number of Batteries Included
- 0
- Handle Color
- Black, Silver, Blue
- Voltage
- 40 V DC
- Number of Chargers Included
- 0
- Throw - Maximum
- 30 ft
- Clearing Path
- 12 in
- Battery Platform
- XGT(R)
- Series
- XGT(R)
- Product Type
- Snow Shovel
- Battery Capacity
- 8.0 Ah
- Start Type
- Switch Start
- Weight
- 20 lb
- Includes
- Power Head
- Power Source_Broad
- Cordless
Dimensions
- Clearing Depth
- 6 in
- Blade Height
- 8 in
- Blade Width
- 8 in
- Overall Length
- 59 1/2 in
- Handle Length
- 39 1/2 in
- Wire Rope Length
- 59 1/2 in
- Length
- 59 1/2 in
Description
XGT Snow Shovel Power Head Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.