Shop MAKITA
See all product information
Create Account
XGT Snow Shovel Power Head Kit
- Mfr # SN400MP + GUX01JM1X1
- Zoro # G323942794
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Battery
Yes
Power Head Attachment Manufacturer Model Numbers
GUX01JM1X1
Power Source - TS Only
Cordless
Battery Model Number
BL4040
String Trimmer Manufacturer Model Number
GUX01JM1X1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN400MP + GUX01JM1X1
- Zoro #
- G323942794
- UPC #
- -
- Country of Origin
- China
- Item
- Combination Kit
- Included Battery
- Yes
- Power Head Attachment Manufacturer Model Numbers
- GUX01JM1X1
- Power Source - TS Only
- Cordless
- Battery Model Number
- BL4040
- String Trimmer Manufacturer Model Number
- GUX01JM1X1
- Included Charger
- Yes
- Voltage
- 40 V DC
- Battery Capacity
- 4.0 Ah
- Included Power Head Attachment Type
- Cordless Couple Shaft Power Head, Power Head Trimmer Attachment
- Battery Platform
- XGT(R)
- Bare Tool/Battery Included
- Battery Included
- Number of Chargers Included
- 1
- Number of Batteries Included
- 1
- Charger Model Number
- DC40RA
- Included String Trimmer Type
- String Trimmer Shaft Attachment
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- String Trimmer Cutting Width
- 17 in
Description
XGT Snow Shovel Power Head Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.