XGT(R) 40 V Battery Powered XGT Leaf Blower Kit, 565 cfm, Battery Included

  • Mfr # GBU01M1-3

  • Zoro # G608655791


product price:  $1,378.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
565 cfm
Cordless Tools Included
(3) Blowers
Voltage
40 V
Number of Tools
3
Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBU01M1-3
Zoro #
G608655791
UPC #
-
Country of Origin
China

Details

Maximum Air Flow
565 cfm
Cordless Tools Included
(3) Blowers
Voltage
40 V
Number of Tools
3
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0Ah
Power Source
Battery Powered
Blower Type
Handheld
Battery Included
(3) 373WA8 (Mfr No. BL4040)
Item
XGT Leaf Blower Kit
Charger Included
Yes
Cordless Tool Kit Contents
(3) Bare Tools, (3) Batteries, (3) Chargers
Handheld Blower
(3) Mfr No. GBU01M1
Charger
(3) 373WA9 (Mfr No. DC40RA)
Battery Voltage
40 V
Battery Model No.
(3) 373WA8 (Mfr No. BL4040)
Wireless Tool Tracking
No
Battery Series
XGT(R)
Includes
(3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA)
Number of Batteries Included
3
Battery Platform
XGT(R)
Tool Series
XGT(R)
Battery Model Number
BL4040
All Product Types Included
Blower
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(3) BL4040
Charger Manufacturing Model Number
DC40RA

Description

XGT BRUSHLESS BLOWER KIT,40V, Cordless Tools Included (3) Blowers, Voltage 40 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 4.0Ah, Includes (3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), Tool Brand Makita, Series XGT(R), Battery Included (3) 373WA8 (Mfr No. BL4040), Number of Batteries Included 3, Battery Model No. (3) 373WA8 (Mfr No. BL4040), Battery Series XGT(R), Charger (3) 373WA9 (Mfr No. DC40RA)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products