Shop MILWAUKEE TOOL

M18(TM) REDLITHIUM(TM) Cordless Blower and Battery Kit, 600 cfm, 145 mph, Battery Included, 65 dB

  • Mfr # 2824-20,48-11-1862,48-59-1802
  • Zoro # G515379971

product price: 
$
746.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
6.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824-20,48-11-1862,48-59-1802
Zoro #
G515379971
UPC #
045242538768
Country of Origin
Multiple
Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
6.0 Ah
Sound Level
65 dB
Power Source
Cordless
Blower Type
Handheld
Item
Blower and Battery Kit
Run Time
26 min
Standards
UL Listed
Battery Platform
M18(TM) REDLITHIUM(TM)
Tool Weight
6.01 lb
Throttle Location
Tube
Tool Series
M18 FUEL(TM)
Battery Model Number
481Z45
Motor Type
Brushless
Speed Settings
Fixed
Number of Batteries to Operate
2
Sound Level at Distance
64 dB
Number of Batteries Included
2
Number of Chargers Included
1
Function
Blower
Charger Model Number
56LA69
Number of Speeds
1
Power Source - old
Cordless

Dimensions

Tool Width
7 1/16 in
Tool Height
10 1/2 in
Tool Length
34 1/16 in

Description

Blower and Battery Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 65 dB, Function Blower, Number of Speeds 1, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 6.01 lb, Blower Type Handheld, Sound Level at Distance 64 dB, Voltage 18 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.