XLC02RB1W, 18v Compact Lithium-Ion Cordless Vacuum Kit

  • Mfr # XLC02RB1W

  • Zoro # G802714584


product price:  $575.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XLC02RB1W
Zoro #
G802714584
UPC #
88381807463
Country of Origin
China

Description

MAKITA® 18V COMPACT LITHIUM-ION CORDLESS VACUUM KIT
    UP TO 10 MINUTES OF CONTINUOUS USE FROM A SINGLE FULLY CHARGED 18V COMPACT LITHIUM-ION BATTERY STRONG SUCTION POWER FOR FAST AND EFFICIENT CLEANING REDESIGNED FLOOR NOZZLE FOR IMPROVED MANEUVERABILITY AND DEBRIS COLLECTION BAGLESS 2-STAGE CLOTH FILTRATION SYSTEM ALLOWS FOR EASIER CLEANING AND QUICKER DEBRIS DISPOSAL INCREASED STORAGE CAPACITY FOR LONGER TIME BETWEEN WASTE DISPOSAL COMPACT DESIGN AT ONLY 18-3/4" LONG AND WEIGHS ONLY 2.7 LBS FOR REDUCED OPERATOR FATIGUE ERGONOMIC SOFT GRIP HANDLE PROVIDES INCREASED COMFORT AND CONTROL MAKITA® LITHIUM-ION BATTERY PROVIDES LONGER RUN TIME, 5X LOWER SELF-DISCHARGE (FOR USE ANY TIME) AND 16 FIRM-HOLDING CONTACT TERMINALS (FOR CONSTANT HIGH POWER) 15-MINUTE RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE 15-MINUTE RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY WHICH HELPS PRODUCE MORE LIFETIME WORK ACCEPTS MAKITA® 18V LXT LITHIUM-ION BATTERY FOR EVEN LONGER RUN TIME THE CHARGER EARNED THE ENERGY STAR® LABEL FOR MEETING THE STRICT ENERGY-EFFICIENT GUIDELINES SET BY THE US ENVIRONMENTAL PROTECTION AGENCY (EPA) AND US DEPARTMENT OF ENERGY (DOE) 3-YEAR LIMITED ON TOOL AND 1-YEAR LIMITED ON BATTERY AND CHARGER MAKITA® INCLUDES: 1 18V COMPACT LITHIUM-ION BATTERY (BL1815), 1 15-MINUTE RAPID OPTIMUM CHARGER (DC18RA), EXTENSION (451424-7), FLOOR NOZZLE (122858-8), CREVICE NOZZLE (451240-7), FILTER (451208-3), CLOTH FILTER (443060-3)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.