XRU15Z 36V (18V LXT X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only)

  • Mfr # XRU15Z

  • Zoro # G102678241


product price:  $577.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XRU15Z
Zoro #
G102678241
UPC #
88381884297
Country of Origin
United States

Description

LANDSCAPERS ARE DEMANDING MORE CORDLESS ALTERNATIVES TO GAS-POWERED OUTDOOR POWER EQUIPMENT. MAKITA IS MEETING DEMAND WITH AN EXPANDING LINE-UP OF CORDLESS OPE, INCLUDING THE 18V X2 (36V) LXT® BRUSHLESS CORDLESS STRING TRIMMER, TOOL ONLY (MODEL XRU15Z). WITH ZERO EMISSIONS, LOWER NOISE AND CONSIDERABLY LESS MAINTENANCE THAN GAS-POWERED STRING TRIMMERS, THE 18V X2 (36V) LXT CORDLESS STRING TRIMMER IS A WELCOME SOLUTION FOR LANDSCAPERS. IT'S POWERED BY TWO FAST-CHARGING 18V LXT BATTERIES (SOLD SEPARATELY) FOR MAXIMUM POWER AND RUN TIME, BUT WITHOUT LEAVING THE STRONGLY-PREFERRED 18V BATTERY PLATFORM. ELECTRONIC CONTROLS EFFICIENTLY USE BATTERY ENERGY TO MATCH THE CHANGING DEMANDS OF THE APPLICATION FOR INCREASED POWER AND SPEED WHEN NEEDED. IN ADDITION, THE STRING TRIMMER ROTATES IN THE SAME COUNTER-CLOCKWISE DIRECTION AS PROFESSIONAL-GRADE TRIMMERS, AND USES INDUSTRY STANDARD SPINDLES (M10X1.25 LH) FOR ADDED CONVENIENCE. WITH THE EFFICIENT MAKITA® BL™ BRUSHLESS MOTOR, THE TRIMMER DELIVERS LONGER RUN TIME, MORE POWER AND SPEED, AND LONGER TOOL LIFE. MAKITA'S EFFICIENT BL BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER BATTERY CHARGE THAN SIMILAR NON-BRUSHLESS TOOLS. THE XRU15Z FEATURES A MAKITA-BUILT OUTER ROTOR BRUSHLESS MOTOR WITH DIRECT DRIVE WHICH PROVIDES HIGH POWER AND INCREASED TORQUE.THE STRING TRIMMER FEATURES MAKITA EXTREME PROTECTION TECHNOLOGY (XPT™). XPT IS A PROTECTIVE SEAL INSIDE THE TOOL, AND IS ENGINEERED FOR IMPROVED OPERATION IN HARSH CONDITIONS BY CHANNELING WATER AND DUST FROM KEY INTERNAL COMPONENTS.IT'S PART OF MAKITA'S EXPANDING 18V LXT SYSTEM, THE WORLD'S LARGEST CORDLESS TOOL SYSTEM POWERED BY 18V LITHIUM-ION SLIDE-STYLE BATTERIES. MAKITA® 18V LITHIUM-ION BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER.FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA CREATED STA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.