STRING TRIMMERS
- Mfr # CMCST915B
- Zoro # G623523945
product price:Â
$
150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Tool Weight
5.55 lb
Includes
0.065 in. Line Prewound in Spool, CMCST915 V20* 10 in. String Trimmer and Edger, Guard
Line Advance
Bump
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCST915B
- Zoro #
- G623523945
- UPC #
- 0885911788410
- Country of Origin
- Viet Nam
- Voltage
- 20 V
- Tool Weight
- 5.55 lb
- Includes
- 0.065 in. Line Prewound in Spool, CMCST915 V20* 10 in. String Trimmer and Edger, Guard
- Line Advance
- Bump
- Power Source
- Cordless
- Bare Tool/Battery Included
- Bare Tool
- Item
- String Trimmers
- Tool Series
- V20 Series
- Battery Platform
- V20 MAX
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Height
- 27 3/4 in
- Tool Width
- 6 1/4 in
- Tool Length
- 8 in
- Cutting Width
- 10 in
- Shaft Length
- 35 in
- Line Diameter
- 0.07 in
Description
String Trimmers, Power Source Cordless, Cutting Width 10 in, Line Diameter 0.07 in, Line Advance Bump, Shaft Length 35 in, Battery Platform V20 MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Tool Weight 5.55 lb, Tool Series V20 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.