
10X1/2 Zip-in Self-Piercing Sheet Metal Screws, 1/4 in Slotted Hex Head with Undercut Washer, 100PK
Mfr # HW10X1/2ZG
Zoro # G622800245
product price:Â $10.45
/pk 100, $0.10/eaKey Features
Fastener Length
1/2 in
Drive Size
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW10X1/2ZG
Zoro #
G622800245
UPC #
686046554389
Country of Origin
Japan
Dimensions
Fastener Length
1/2 in
Drive Size
1/4 in
Description
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.