Shop MALCO
See all product information
Create Account
#2 Point 8-18 x 1/2, inBit-Tip Drill and Tap Screws, 100PK
- Mfr # BT131G
- Zoro # G822800229
product price:Â
$
12.45
/pk of 100, $0.12/ea
Key Features
Fastener Length
1/2 in
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT131G
- Zoro #
- G822800229
- UPC #
- 686046554419
- Country of Origin
- Japan
Dimensions
- Fastener Length
- 1/2 in
- Drive Size
- 1/4 in
Description
By drilling its own hole, Bit-Tip produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip has a wide range of industry applications. Select the Bit-Tip that's right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components. Made from strong, high quality, specially heat treated steel. Bit-Tip Self Drilling and Tapping Screws are precision cold forged insuring uniformity of dimension and drill point contours. The versatile Bit-Tip Screw is an excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives. Bit-Tip also eliminates the need for costly auxiliary fastening equipment such as drill bits, taps and welding equipment. Requires only a standard screw gun power tool rated at 2500 RPM equipped with drilling depth locator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.