Zoro Homepage

3 Inch Impact Grade Quick-Change Extension Bit

  • Mfr # BHE3

  • Zoro # G304842204


product price: $22.85
/ea

Key Features

Drive Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHE3
Zoro #
G304842204
UPC #
686046549583
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in.
Drive Size
1/4 in.

Details

Item
Driver Bits

Description

Extend the reach of any 1/4-inch hex shank driver an extra 3 Inch increment with a Quick-Change Malco Extension Bit. All bit extensions have a fast and easy push-in style receiver, with 3 ball bearing detents that holds any 1/4-inch hex shank power groove or insert bit securely. The impact grade steel construction make these a reliable and durable tool to use on the jobsite. All of these Impact Grade Extension Bits work with a drill, impact driver, or our popular Malco CONNEXT1, CONNEXT2, and CONNEXT3 (Ratcheting) Handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.