Shop MALCO
See all product information
Create Account
5951678 No.7 x 0.5 in. Slotted Hex Sheet Metal Screws
- Mfr # 5951678
- Zoro # G203754875
product price:Â
$
34.79
/ea
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5951678
- Zoro #
- G203754875
- UPC #
- 686046511313
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Item
- Sheet Metal Screw
Description
Features
- Slotted hex sheet metal screws
- Heads resist stripping out of hex driver openings
- Slots on flat, no corners
- Heat-treating process produces fine, sharp points with strength
- Single starting threads help penetrate material
- Second threads above each point engage after initial penetration and help drill the screws in quickly
- Capacity for fastening heavy sheet metal gauges
- Head Type: Slotted
- Drive Type: Hex
- Material Type: Metal
- Callout Size: No 7
- Length: 1/2"
- Container Size: 100 per box
- Point Type: Drill
- Finish: Zinc
- Thread Type: Tapping
- Color: White
- Self Drilling: Yes Head
- Size: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.