Shop MALCO
See all product information
Create Account
Zip-In Self-Piercing Screws, 5/16 in Slotted Hex Washer, Type A, Zinc (1800, #12 x 2 in), 1800PK
- Mfr # HW12X2
- Zoro # G122800301
product price:Â
$
467.99
/pk of 1800, $0.26/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW12X2
- Zoro #
- G122800301
- UPC #
- 686046512105
- Country of Origin
- Japan
Dimensions
- Fastener Length
- 2 in
- Drive Size
- 5/16 in
Description
Malco Drill-in screws, type A, are designed with a single thread. These screws have a 5/16 in. slotted hex head and are zinc plated. These screws are available in longer lengths and multiple piece quantities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.