This item is Discontinued.

Malco 8in Locking C-Clamp LP8C

8in Locking C-Clamp (Discontinued)

  • Mfr # LP8C
  • Zoro # G712390755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP8C
Zoro #
G712390755
UPC #
686046553146
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Material
Steel

Description

The Eagle Grip 8in Locking C-Clamp features unparalleled clamping force and durability that delivers a long life. Wear and tear is a foreign term at Eagle Grip. The C-clamp's wide jaws allow for versatility when working with almost any shape or application. The small gripping face helps with clamping in the tightest spaces so you can complete any job. Our American-made steel delivers legendary strength to Work. Perform.Outlast. You should never have to sacrifice quality or toughness when it comes to your toolbox. Eagle Grip gives you both at an unmatched value.


  • • Small clamping face aids clamping in tight spaces.
  • • Made in USA.
  • • Patented PowerRing provides increased thread strength, providing increased clamping force
  • • Pinned and brazed upper jaw ensure a superior bond between the upper jaw and the plier body; even under extreme use conditions.
  • • Designed to reduce twist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.