Shop MALCO
See all product information
Create Account
8X3/4, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, Fast & Easy Piercing, Zinc Plated, 5000PK
- Mfr # HW8X3/4ZP
- Zoro # G922800334
product price:Â
$
271.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Fastener Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW8X3/4ZP
- Zoro #
- G922800334
- UPC #
- 686046529202
- Country of Origin
- Japan
Dimensions
- Drive Size
- 1/4 in
- Fastener Length
- 3/4 in
Description
A unique thread design and quality controlled manufacture spell the zip-In difference. The zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing it's critical point strength. A single starting thread is formed down to the very tip of the point and is the source of zip-In's penetrating power. A second thread above the point engages after initial penetration and then drills in the screw double fast. The zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.