Shop MALCO
See all product information
Create Account
Black Painted Zip-in Self-Piercing Sheet Metal Screws Size 7 Shank, 1/2" Length, 100PK
- Mfr # HW7X1/2ZBG
- Zoro # G921890114
product price:Â
$
8.15
/pk of 100, $0.08/ea
Key Features
Screw Size
#7
Fastener Length
1/2 in
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW7X1/2ZBG
- Zoro #
- G921890114
- UPC #
- 686046557625
- Country of Origin
- Japan
Dimensions
- Screw Size
- #7
- Fastener Length
- 1/2 in
- Drive Size
- 1/4 in
Description
Malco's patented Zip-in screws are a proven choice for sheet metal professionals. These zinc plated screws feature a sharp, tapered point for fast starts and easy piercing. The burr-free hex washer slotted head prevents strip-out for smooth, reliable installation.Their single-thread design provides exceptional holding power, making them ideal for metal-to-metal applications. Genuine Zip-in screws are instantly recognizable by their distinctive two-dot mark, ensuring unmatched quality and authenticity. All Malco Zip-in screws pair perfectly with our innovative C-RHEX Cleanable-Reversible Magnetic Hex Drivers, creating "The Ultimate System" for efficiency and precision. Upgrade your toolkit today with Malco's black painted Zip-in screws for unmatched performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.