Zoro Homepage

Duct Board Tool

  • Mfr # DT15V

  • Zoro # G416520748


product price: $55.49
/ea

Key Features

Material
Steel
Blade Type
V-Cut
Material Application
Fiberglass
Series
DT
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT15V
Zoro #
G416520748
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Blade Length
1 1/2 in
Depth of Cut
1.5 in
Maximum Material Thickness
1.5 in

Details

Material
Steel
Item
Duct Cutting Tool
Blade Type
V-Cut
Material Application
Fiberglass
Series
DT
Blade Edge Type
Smooth
Cutting Action
V-Groove Cut
Includes Sheath
No
Manufacturers Part Number for Replacement Blade
DT15VRP
Blade Material
Stainless Steel
Replaceable Blade
Yes
Blade Shape
V-Cut
Handle Color
Black
Handle Material
Steel

Description

Duct Cutting Tool, Blade Length 1 1/2 in, Blade Material Stainless Steel, Blade Shape V-Cut, Blade Type V-Cut, Cutting Action V-Groove Cut, Depth of Cut 1.5 in, Blade Edge Type Smooth, Handle Color Black, Handle Material Steel, Manufacturers Part Number for Replacement Blade DT15VRP, Material Steel, Material Application Fiberglass, Maximum Material Thickness 1.5 in, Overall Length 6 1/2 in, Replaceable Blade Yes, Series DT, Includes Sheath No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.