Duct Board Tool
Mfr # DT1C
Zoro # G916520736
product price: $46.59
/eaKey Features
Material
Steel
Includes Sheath
No
Overall Length
6 1/2 in
Blade Length
1 in
Cutting Action
End Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT1C
Zoro #
G916520736
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Blade Length
1 in
Depth of Cut
1 in
Maximum Material Thickness
1 in
Details
Item
Duct Cutting Tool
Material
Steel
Includes Sheath
No
Cutting Action
End Cut
Blade Edge Type
Smooth
Blade Shape
Straight
Blade Material
Stainless Steel
Series
DT
Handle Color
Red
Blade Type
Cut-Off
Material Application
Fiberglass
Handle Material
Steel
Manufacturers Part Number for Replacement Blade
DT1CRP
Replaceable Blade
Yes
Description
Duct Cutting Tool, Blade Length 1 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Type Cut-Off, Cutting Action End Cut, Depth of Cut 1 in, Blade Edge Type Smooth, Handle Color Red, Handle Material Steel, Manufacturers Part Number for Replacement Blade DT1CRP, Material Steel, Material Application Fiberglass, Maximum Material Thickness 1 in, Overall Length 6 1/2 in, Replaceable Blade Yes, Series DT, Includes Sheath No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.