Zoro Homepage

Duct Board Tool

  • Mfr # DT1V

  • Zoro # G016520766


product price: $47.89
/ea

Key Features

Material
Steel
Replaceable Blade
Yes
Cutting Action
V-Groove Cut
Blade Type
V-Cut
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT1V
Zoro #
G016520766
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Maximum Material Thickness
1 in
Blade Length
1 in
Depth of Cut
1 in

Details

Material
Steel
Item
Duct Cutting Tool
Replaceable Blade
Yes
Cutting Action
V-Groove Cut
Blade Type
V-Cut
Handle Color
Black
Blade Edge Type
Smooth
Series
DT
Blade Material
Stainless Steel
Blade Shape
V-Cut
Handle Material
Steel
Manufacturers Part Number for Replacement Blade
DT1VRP
Material Application
Fiberglass
Includes Sheath
No

Description

Duct Cutting Tool, Blade Length 1 in, Blade Material Stainless Steel, Blade Shape V-Cut, Blade Type V-Cut, Cutting Action V-Groove Cut, Depth of Cut 1 in, Blade Edge Type Smooth, Handle Color Black, Handle Material Steel, Manufacturers Part Number for Replacement Blade DT1VRP, Material Steel, Material Application Fiberglass, Maximum Material Thickness 1 in, Overall Length 6 1/2 in, Replaceable Blade Yes, Series DT, Includes Sheath No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.