Duct Board Tool
Mfr # DT2C
Zoro # G516520747
product price: $66.59
/eaKey Features
Material
Steel
Blade Length
2 in
Replaceable Blade
Yes
Manufacturers Part Number for Replacement Blade
DT2CRP
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT2C
Zoro #
G516520747
UPC #
-
Country of Origin
China
Dimensions
Blade Length
2 in
Maximum Material Thickness
2 in
Depth of Cut
2 in
Overall Length
6 3/4 in
Details
Item
Duct Cutting Tool
Material
Steel
Replaceable Blade
Yes
Manufacturers Part Number for Replacement Blade
DT2CRP
Handle Color
Red
Material Application
Fiberglass
Cutting Action
End Cut
Blade Edge Type
Smooth
Blade Type
Cut-Off
Blade Material
Stainless Steel
Series
DT
Includes Sheath
No
Handle Material
Steel
Blade Shape
Straight
Description
Duct Cutting Tool, Blade Length 2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Type Cut-Off, Cutting Action End Cut, Depth of Cut 2 in, Blade Edge Type Smooth, Handle Color Red, Handle Material Steel, Manufacturers Part Number for Replacement Blade DT2CRP, Material Steel, Material Application Fiberglass, Maximum Material Thickness 2 in, Overall Length 6 3/4 in, Replaceable Blade Yes, Series DT, Includes Sheath No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.