Zoro Homepage

Duct Board Tool

  • Mfr # DT2V

  • Zoro # G916520743


product price: $66.59
/ea

Key Features

Material
Steel
Series
DT
Material Application
Fiberglass
Blade Shape
V-Cut
Blade Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT2V
Zoro #
G916520743
UPC #
-
Country of Origin
China

Dimensions

Blade Length
2 in
Depth of Cut
2 in
Maximum Material Thickness
2 in
Overall Length
6 1/2 in

Details

Material
Steel
Item
Duct Cutting Tool
Series
DT
Material Application
Fiberglass
Blade Shape
V-Cut
Manufacturers Part Number for Replacement Blade
DT2VRP
Replaceable Blade
Yes
Blade Type
V-Cut
Blade Edge Type
Smooth
Cutting Action
V-Groove Cut
Handle Color
Black
Handle Material
Steel
Blade Material
Stainless Steel
Includes Sheath
No

Description

Duct Cutting Tool, Blade Length 2 in, Blade Material Stainless Steel, Blade Shape V-Cut, Blade Type V-Cut, Cutting Action V-Groove Cut, Depth of Cut 2 in, Blade Edge Type Smooth, Handle Color Black, Handle Material Steel, Manufacturers Part Number for Replacement Blade DT2VRP, Material Steel, Material Application Fiberglass, Maximum Material Thickness 2 in, Overall Length 6 1/2 in, Replaceable Blade Yes, Series DT, Includes Sheath No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.