Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK

  • Mfr # HR2

  • Zoro # G0859372


product price: $52.89
/pk 1000, $0.05/ea

Key Features

For Use With
HRP2, Mfr. No. HRP1
Gauge
14
Leg Length
3/4 in
Crown Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2
Zoro #
G0859372
UPC #
686046535548
Country of Origin
France

Dimensions

Leg Length
3/4 in
Crown Width
3/4 in
Fits Maximum Wire Diameter
5/16 in
Fits Minimum Wire Diameter
1/4 in

Details

Item
Hog Ring Staples
For Use With
HRP2, Mfr. No. HRP1
Gauge
14
Material
Steel
Finish
Galvanized
Color
Silver

Description

Product details about the MALCO - HR2 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR2 Hog Ring Staples are designed with a 14-gauge thickness and feature a leg length of 3/4 inch. The crown width is also measured at 3/4 inch, providing consistent dimensions for reliable use. These staples can accommodate wire diameters ranging from a minimum of 1/4 inch to a maximum of 5/16 inch, offering flexibility in application.
Constructed from steel, these hog ring staples offer durability and strength. They come with a galvanized finish that enhances their resistance against rust and corrosion, thus extending their lifespan even under challenging conditions. Their silver color provides visibility during application which can be beneficial in various work scenarios.
Each package contains 1000 hog ring staples, making it suitable for projects requiring large quantities or for businesses seeking to maintain an ample supply on hand. These staples are compatible with HRP2 as well as the manufacturer's model number HRP1 tools, ensuring seamless integration into your existing toolset without the need for additional equipment or adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.