Shop All Snips
Malco
M14N 14 in. Straight Cut Aluminum Snip
Mfr # M14N
Zoro # G3884882
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 14 in.
- Grip Standard
- Style Straight Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 14 in. |
Details
Item | Pliers and Cutters |
Grip | Standard |
Style | Straight Cut |
Description
Sleek styling, easy blade replacement, and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material shapes such as J-Channel. A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- MALCO SNIPS STRAIGHT 12"" (M12)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- MALCO Fence Tensioning Claws (FTC1)
- MALCO MV12RB 3 in. Replacement Blades for MV12 Andy Snips (MV12RB)
- MALCO Ceiling Grid Punch, Punching, 9 in, Alloy steel (CGPR)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- Malco Knives, Cutters & Snips