MalcoEdge Turboflow Vacuum Kit, Dual in Veto Hose Hauler Bag
- Mfr # HHK2
- Zoro # G823525893
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Inlet Port Size
3/8 in
Length
60 in
Application
HVACR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHK2
- Zoro #
- G823525893
- UPC #
- 686046559810
- Country of Origin
- Thailand
Dimensions
- Inlet Port Size
- 3/8 in
- Length
- 60 in
Details
- Item
- HVACR Tool Kit
- Application
- HVACR
Description
The MalcoEdge HHK2 Turboflow Vacuum Kit - Dual is built for maximum evacuation performance on larger residential and light commercial HVAC and refrigeration systems. Designed for Trade Pros who need faster draw-down and efficient system setup, this kit expands on standard evacuation configurations by enabling high-flow access from both the high and low sides simultaneously. At the core of the system are two TurboFlow refrigerant hoses, each featuring a 3/8 in. inner diameter to maximize flow and reduce evacuation time. At 60 inches in length, the hoses provide flexibility on the job while maintaining manageable handling. Built to SAE J2196 standards, each hose delivers durability in demanding conditions with an 800 psi working pressure and 4000 psi burst rating. Integrated 3/8 in. x 1/4 in. SAE fittings ensure compatibility with standard service ports and manifold connections. The included high-flow Y branch (3/8 in. x 3/8 in. x 3/8 in.) allows technicians to connect both hoses in parallel to the vacuum pump, increasing available flow and improving evacuation efficiency. Its Y-shaped design creates a smoother flow path compared to traditional T-style fittings, supporting faster system evacuation. For system access and control, the kit includes both a High-Flow Core Removal Tool with Sight Glass (CRT27Y) and a Compact Core Removal Tool (CRT1). The CRT2Y features a Y-style design for improved flow, an integrated sight glass for verifying refrigerant condition and core capture, and dual valves for isolating and protecting connected vacuum gauges. The CRT1 provides a more compact solution for tighter access points, with a single valve design and the same 20-micron vacuum rating, allowing it to be used in parallel setups where additional valve control is not required. Both tools support 1/4 in. and 5/16 in. systems with included adapters, offering flexibility across common HVAC applications. Durable construction in both the CRTY27Y and CRT1 includes anodized aluminum bodies with brass valves and fittings for long-term reliability and a magnetic end knob for convenient storage of the core removal rod after removal from the tool body. All components are organized in a Veto Pro Pac Hose Hauler bag, designed for durability and efficient transport. The bag features a water- and oil-resistant tarpaulin interior for easy cleanup, multiple storage pockets, removable dividers, and a removable interior pouch for flexible organization. Exterior MOLLE straps and D-rings provide additional attachment points, while a rugged base protects against wear in tough environments. With dual-hose capability, high-flow Y configuration, and flexible core removal tool options, the HHK2 kit is designed to support faster evacuation, improved system access, and more efficient workflows on larger systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.