Zoro Homepage

Power Assisted Metal Seamer 2 INCH

  • Mfr # FSXS2

  • Zoro # G913311832


product price: $2,912.53
/ea
Free Shipping & Returns

Key Features

Color
Red
Size
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSXS2
Zoro #
G913311832
UPC #
686046556703
Country of Origin
Latvia

Dimensions

Size
2 in.

Details

Color
Red

Description

Malco's power-assisted seamers are the fastest seaming machines on the market, making them the perfect hand-held equipment for effortless seaming. Similar to the FSXS, the FSXS2 is used to mechanically seam panels on standing seam installs. Please note that the 2 seamer will only do a 2-stage lock. Users will also notice a blind hole for a tether, which allows users to tie off the tool as a precaution. Simply attach the power-assisted seamer to your cordless drill and go. The Malco Power Assisted seamer comes packaged in a premium IP 67 case with custom foam inserts to ensure the safe storage of your seamer. Designed for roofing professionals working with Stainless Steel, Steel, Aluminum, Copper, and Zinc materials. You can confidently quote repair and retrofit jobs, knowing that the material your customers want on their roof is something you can install.


  • • Mechanically lock standing seam panels in less time, while working safer, and offering your customers more profiles
  • • Seam 2" standing seam panels on a 2-stage lock
  • • Closes 2-stage mechanical lock panels
  • • FSXS2 Seamer is equipped with safety lanyard hook up point using 5/16-18 UNC thread
  • • Black housing differentiates from FSXS 1.5" model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.