This item is Discontinued.

Malco QHT1 Quarter Panel Hemming Tool QHT1

QHT1 Quarter Panel Hemming Tool (Discontinued)

  • Mfr # QHT1
  • Zoro # G401790248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QHT1
Zoro #
G401790248
UPC #
686046544250
Country of Origin
United States

Description

Bend and close wheel arc flanges of replacement quarter panels with the power assistance of your cordless drill or impact driver. The TurboXTool Quarter Panel Hemming Attachment QHT1 offers maximum portability and convenience anywhere on the job. A telescoping clamp adjusts to fit both length and width of the drill housing for easy one-hand operation. Optional spacers are stored on clamp for large motor housings. The clamp collar allows the shear head to be rotated 360° and set in any position for optimum tool clearance. This hemming TurboXTool replicates a hammer and dolly motion at high speed, with greater precision, less fatigue and faster results. Up to 80% faster based on field trials! The user can quickly hem replacement quarter panels on late model cars with a range of wheel arc flange widths up to 3/4 inch (19.05 mm). A rubber cushioned anvil protects the quarter panel from scratches and scuffs and allows the anvil and stop pegs to be aligned along the finished side of the wheel arc flange while the hammer head works from the backside. A rounded "bull nose" hammer face is used on the initial pass to quickly roll over the flange edge. A change out to the Flat Face side of the hammer head is used to close and seal the flange in one easy pass. The anvil and working hammer may be cleaned of any adhesive residue, resulting from the hemming operation, by using a common solvent. The long-wearing anvil and hammer are replaceable and easily installed on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.