
Sheet Metal Screw, #7 x 1/2 in, 1000 PK
Mfr # HW7X1/2ZT
Zoro # G302450258
product price: $40.69
/pk 1000, $0.04/eaKey Features
Slotted Drive
Flange Hex Head
System of Measurement
Inch
Screw Size
#7
Fastener Length
1/2 in
Thread Style
Double Thread
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW7X1/2ZT
Zoro #
G302450258
UPC #
686046510798
Country of Origin
Japan
Dimensions
Screw Size
#7
Fastener Length
1/2 in
Details
System of Measurement
Inch
Item
Sheet Metal Screw
Thread Style
Double Thread
Material
Steel
Finish
Zinc Plated
Drive
Slotted
Head Type
Flange Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.