TSF2 TurboShear Fiber Cement Backer Board Shear
- Mfr # TSF2
- Zoro # G802577790
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.87 lb
Type
Shear
Style
Fiber Cement Backerboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSF2
- Zoro #
- G802577790
- UPC #
- 686046533957
- Country of Origin
- United States
Details
- Item
- Power Tools and Equipment
- Tool Weight
- 2.87 lb
- Type
- Shear
- Style
- Fiber Cement Backerboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.