Shop MILWAUKEE TOOL
See all product information
Create Account
Scroll Shear, 12V DC, 3000 stroke/min
- Mfr # 2487-20
- Zoro # G724213349
product price:Â
$
328.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Material Thickness
16 ga (Mild Steel)
Voltage
12V DC
Minimum Cutting Radius
1/2 in
Capacity Steel
16 ga
Tool Series
M12 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2487-20
- Zoro #
- G724213349
- UPC #
- 045242538218
- Country of Origin
- Viet Nam
- Voltage
- 12V DC
- Capacity Steel
- 16 ga
- Tool Series
- M12 FUEL(TM)
- Minimum Strokes per Minute
- 2,300 stroke/min
- Number of Chargers Included
- 0
- Application
- Metal Cutting
- Maximum Strokes per Minute
- 3,600 stroke/min
- Blades Included
- Yes
- Standards
- cULus, UL Listed
- Battery Platform
- M12(TM)
- Item
- Scroll Shear
- Speed - Minimum
- 2,300 stroke/min
- Blade Type
- Lower Blade; Upper Blade
- Shear Style
- Scroll Cut
- Capacity Stainless Steel
- 18 ga
- Battery Capacity
- 1.5Ah; 3.0Ah; 4.0Ah
- Number of Batteries Included
- 0
- Speed - Maximum
- 3,000 stroke/min
- For Workpiece Material
- Metal
- Features
- Belt Hook, Clamping Screw, Feeler Gauge, Foot, Fuel Gauge, Hand Guard, Handle, LED Worklights, Lower Blade, On/Off Switch, Positioning Screw, Speed Dial, Upper Blade
Dimensions
- Maximum Material Thickness
- 16 ga (Mild Steel)
- Minimum Cutting Radius
- 1/2 in
- Fits Chest Size
- Belt Hook, Clamping Screw, Feeler Gauge, Foot, Fuel Gauge, Hand Guard, Handle, LED Worklights, Lower Blade, On/Off Switch, Positioning Screw, Speed Dial, Upper Blade
Description
Scroll Shear, Shear Style Scroll Cut, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1/2 in, Brushless Motor Yes, Battery Capacity 1.5Ah; 3.0Ah; 4.0Ah, Maximum Strokes per Minute 3,600 stroke/min, Minimum Strokes per Minute 2,300 stroke/min, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.