Zoro Homepage

Turbo Crimper Replacement Chuck, 24 ga

  • Mfr # C5A2RD

  • Zoro # G109020272


product price: $32.15
/ea

Key Features

Number of Pieces
1
Crimping Capacity
30 go to 24 ga
Maximum Aluminum Lug Crimping Capacity
24 ga
Head Style
Scissor
Compatible with Brand
TurboCrimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5A2RD
Zoro #
G109020272
UPC #
686046547152
Country of Origin
United States

Details

Item
Turbo Crimper Replacement Chuck
Number of Pieces
1
Crimping Capacity
30 go to 24 ga
Maximum Aluminum Lug Crimping Capacity
24 ga
Head Style
Scissor
Compatible with Brand
TurboCrimper
Compatible with Manufacturer Model Number
TurboCrimper
Compatible Manufacturer Part Number
TurboCrimper
Compatible Manufacturer Model Number
TurboCrimper
For Use With Mfr. Model Number
TurboCrimper
Compatible with Manufacturer Model No.
TurboCrimper
Compatible with Mfr. Model No.
TurboCrimper
For Use with Mfr Model Number
TurboCrimper
Compatible Pump Manufacturer Part Number
TurboCrimper
Compatible Mfr. Model Number
TurboCrimper

Description

Turbo Crimper Replacement Chuck, Product Type Replacement Drive Shaft, Compatible Mfr. Model No. C5A2RD, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity 24 ga, Head Style Scissor, Compatible Die Type Not Applicable, Compatible with Brand TurboCrimper, Compatible with Manufacturer Model Number TurboCrimper, Compatible with Series Not Applicable, Connector Color Code Not Applicable, Crimping Capacity 30 go to 24 ga, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.