Grade 8, 5/8"-18 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4-1/2 in L, 45 PK

  • Mfr # A04360.062.0450
  • Zoro # G1922070
product price: 
$
151.99
/pk of 45, $3.38/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Fastener Length
4-1/2 in
Head Width
0.9375 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A04360.062.0450
Zoro #
G1922070
UPC #
190735975459
Country of Origin
United States
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
5/8"-18
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/8"-18
Fastener Length
4-1/2 in
Head Width
0.9375 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
5/8"-18
Overall Length
4 1/2 in
Screw Size
5/8 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products