Malin Co
Lockwire, Spool, 0.051 Dia, 715 ft.
Mfr # 34-0510-005S
Zoro # G4430833
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Spool
- Diameter 0.051 in
- Weight 5 lb.
- Tensile Strength 75,000 psi
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- Malin Co Strapping