Zoro Homepage

Wire, Spool, 0.0201 Dia, 2727 ft.

  • Mfr # 01-0201-001S

  • Zoro # G4430255


product price: $26.49
/ea

Key Features

Length
2,727 ft
Material
Aluminum
Wire Diameter
0.02 in
Baling Wire Type
Spool
Gauge
24 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-0201-001S
Zoro #
G4430255
UPC #
-
Country of Origin
United States

Dimensions

Length
2,727 ft
Wire Diameter
0.02 in
Diameter
0.0201 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Gauge
24 ga.
Tensile Strength
11,000-15,000 psi
Package Type
Spool
Finish
Bare Wire
Weight
1 lb.
Color
Silver
Wire Gauge
24 ga
ASTM Number
B211
Wire Finish
Bare Wire

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.02 in, Length 2,727 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.