Shop PARTNERS BRAND

White Block Reclosable Poly Bags, 8" x 8", 2 mil, Clear, 1000 PK

  • Mfr # PB3966

  • Zoro # G4964821


product price:  $39.69
/pk 1000, $0.04/ea

Key Features

Features
Reclosable, Reusable
Width
8"
Color
Clear
Thickness
2 mil
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB3966
Zoro #
G4964821
UPC #
841436033428
Country of Origin
China

Dimensions

Width
8"
Thickness
2 mil
Size
8" x 8"
Overall Length
8"

Details

Item
White Block Reclosable Poly Bags
Features
Reclosable, Reusable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No
Recycled
No
Post-consumer-waste%
0

Description

White Block Poly Bag,8 In.x8 In.,2Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.