Zoro Homepage

Broiler Brush, 12 PK

  • Mfr # BK-8

  • Zoro # G8838135


product price: $689.99
/pk 12, $57.50/ea
Free Shipping & Returns

Key Features

Brush Type
Flat Wire
Bristle Length
1-1/8 in
Features
Steel Flat Wire Brush is Used for Jobs Requiring Very Aggressive Action Where Standard Hand Brushes with Handles are Less Effective. This Brush has 8 Rows of Bristles in a Rectangular Wood Block with a Top Mounted Curved Wood Handle for a Secure Grip When Cleaning.
Dimensions
9.25 in X 3.6875 in X 4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-8
Zoro #
G8838135
UPC #
759506112808
Country of Origin
Mexico

Dimensions

Bristle Length
1-1/8 in
Dimensions
9.25 in X 3.6875 in X 4.125 in

Details

Brush Type
Flat Wire
Item
Broiler Brush
Features
Steel Flat Wire Brush is Used for Jobs Requiring Very Aggressive Action Where Standard Hand Brushes with Handles are Less Effective. This Brush has 8 Rows of Bristles in a Rectangular Wood Block with a Top Mounted Curved Wood Handle for a Secure Grip When Cleaning.

Description

Hand Held Grill Brush,Steel Brisse,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.