Zoro Homepage

Broiler Brush, 4 Rows, 12 Columns, 27" Handle, PK 8

  • Mfr # BK-4

  • Zoro # G7842552


product price: $310.99
/pk 8, $38.87/ea
Free Shipping & Returns

Key Features

Handle Length
27"
Features
Trim Length
1-1/8"
Number of Columns
12
Number of Rows
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-4
Zoro #
G7842552
UPC #
759506112402
Country of Origin
Mexico

Dimensions

Handle Length
27"
Trim Length
1-1/8"

Details

Item
Broiler Brush
Features
Number of Columns
12
Number of Rows
4

Description

Grill Brush with Scraper,7.75 In. W,4,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.