Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Scrubber, Yellow, 12 in L Overall, 12 PK

  • Mfr # 062412

  • Zoro # G8854210


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Bristle Color
Yellow
Bristle Length
2 in
Overall Length
12 in
Features
Wooden Bblock Deck Scrubs for a Variety of Tough Scrubbing Jobs. These Scrubs Accept Either Tapered or Threaded Handles.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062412
Zoro #
G8854210
UPC #
615129624121
Country of Origin
Mexico

Dimensions

Bristle Length
2 in
Overall Length
12 in
Dimensions
11 in x 3.5 in x 3 in

Details

Brush Type
Scrub Brush
Bristle Color
Yellow
Item
Deck Scrubber
Features
Wooden Bblock Deck Scrubs for a Variety of Tough Scrubbing Jobs. These Scrubs Accept Either Tapered or Threaded Handles.

Description

Scrub Brush,Deck/Floor,3.5 In. W,Yell,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.