This item is Discontinued.

Mallard Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 11 3/4 in W, 40 lb/ft Max Load Capacity CT1220360122

Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 11 3/4 in W, 40 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT1220360122
  • Zoro # G9000205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1220360122
Zoro #
G9000205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft 2 in
Overall Width
11 3/4 in
Between Frame Width
10 3/4 in
Roller Dia.
3/4 in
Overall Height
2 1/4 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
40 lb/ft
Center to Center Roller Spacing
2"
Frame Finish/Coating
Galvanized
Frame Finish
Galvanized
For Use With
For 42" Pallet Rack With Step Beams
Duty Rating
Light-Duty
Conveyor Roller Material
Steel
Roller Capacity
20 lb.
Gauge
16 ga.
Frame Material
Steel
Roller Material
Steel
Roller Spacing
2 in

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 2 in, Overall Width 11 3/4 in, 2 1/4 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.