This item is Discontinued.

Mallard Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 5 3/4 in W, 40 lb/ft Max Load Capacity CT0620360122

Flow Rack Conveyor, Roller Type, 3 ft 2 in L, 5 3/4 in W, 40 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT0620360122
  • Zoro # G6717821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT0620360122
Zoro #
G6717821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft 2 in
Overall Width
5 3/4 in
Roller Dia.
3/4 in
Between Frame Width
4 3/4 in
Overall Height
2 7/16 in

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Maximum Load Capacity
40 lb/ft
Frame Finish/Coating
Galvanized
Roller Material
Steel
Duty Rating
Light-Duty
For Use With
For 42" Pallet Rack With Step Beams
Frame Material
Steel
Gauge
16 ga.
Frame Finish
Galvanized
Center to Center Roller Spacing
2"
Conveyor Roller Material
Steel
Roller Spacing
2 in
Roller Capacity
20 lb.

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft 2 in, Overall Width 5 3/4 in, 2 7/16 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.