This item is Discontinued.

Mallard Flow Rack Conveyor, Roller Type, 5 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity CT1620660122

Flow Rack Conveyor, Roller Type, 5 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT1620660122
  • Zoro # G6603947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1620660122
Zoro #
G6603947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft 8 in
Overall Width
15 3/4 in
Roller Dia.
3/4 in
Overall Height
2 1/4 in
Between Frame Width
14 3/4 in

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Maximum Load Capacity
30 lb/ft
Conveyor Roller Material
Steel
Roller Material
Steel
Frame Finish
Galvanized
Center to Center Roller Spacing
2"
For Use With
For 72" Pallet Rack With Step Beams
Gauge
16 ga.
Frame Finish/Coating
Galvanized
Duty Rating
Light-Duty
Frame Material
Steel
Roller Capacity
20 lb.
Roller Spacing
2 in

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 5 ft 8 in, Overall Width 15 3/4 in, 2 1/4 in Overall Height, 30 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.