This item is Discontinued.

Mallard Flow Rack Conveyor, Roller Type, 5 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity CT1630660122

Flow Rack Conveyor, Roller Type, 5 ft 8 in L, 15 3/4 in W, 30 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT1630660122
  • Zoro # G6520473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1630660122
Zoro #
G6520473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft 8 in
Overall Width
15 3/4 in
Overall Height
2 1/4 in
Roller Dia.
3/4 in
Between Frame Width
14 3/4 in

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Maximum Load Capacity
30 lb/ft
Frame Material
Steel
Roller Spacing
3 in
Frame Finish
Galvanized
Center to Center Roller Spacing
3"
Gauge
16 ga.
Roller Capacity
20 lb.
Duty Rating
Light-Duty
Frame Finish/Coating
Galvanized
Roller Material
Steel
Conveyor Roller Material
Steel
For Use With
For 72" Pallet Rack With Step Beams

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 5 ft 8 in, Overall Width 15 3/4 in, 2 1/4 in Overall Height, 30 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.